Shop All Collet Accessories
Techniks
Coolant Pipe, HSK63
Mfr # 92004
Zoro # G0513558
product price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size HSK63
- Type Coolant Pipe
- For Use With HSK 63
- Head Dia. 12.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 92004
- Zoro # G0513558
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | HSK63 |
Head Dia. | 12.00mm |
Details
Item | Coolant Pipe |
Type | Coolant Pipe |
For Use With | HSK 63 |
Coolant Fed | Coolant Through |
Product Type | Collet |
Description
Coolant Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 36458 JT3 Plain Bearing Drill Chuck (536520)
- INGERSOLL-RAND $IMPACT WR 3/8" TITANIUM 300 FT LBS (IR2115TIMAX)
- ZORO SELECT Retaining Ring Applicator, E-Style, 3.2mm (A-310)
- MIRKA Molded, Hand Sander Pad, 5" dia., For PSA (150V)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- TECHNIKS Coolant Ring, ER20, 7/16 in. (08520-11.5)
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- LYNDEX-NIKKEN Collet Chuck, CAT40,150TG, Project 6in (C4007-1000-3.50)
- Techniks Collets, Chucks & Accessories