Shop All Collet Accessories
Techniks
Coolant Pipe, HSK50
Mfr # 92003
Zoro # G0513567
product price: $45.75
/ea
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size HSK50
- Type Coolant Pipe
- For Use With HSK 50
- Head Dia. 10.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 92003
- Zoro # G0513567
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | HSK50 |
Head Dia. | 10.00mm |
Details
Item | Coolant Pipe |
Type | Coolant Pipe |
For Use With | HSK 50 |
Coolant Fed | Coolant Through |
Product Type | Collet |
Description
Coolant Pipe, For Use With HSK 50, Head Dia. 10.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. TAPEMPANY 500' Braid FluoPNK Reel (25462)
- MITEE-BITE PRODUCTS Clamps, M6, 16mm, Blunt Edge, PK6 (56060)
- STARRETT Aluminum Rule Straight Edge, 36" (ASE-36)
- BIG HORN 3/4 Inch Plug Cutter W. L. Fuller 11680750 (19157)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- TECHNIKS Collet Chuck, ER40, 80mm Projection (16115)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634)
- TECHNIKS Mini Coolant Nut, ER20 (23620)
- EPPINGER M8X1 Coolant (0.000.400)
- Techniks Collet Accessories