Shop All Collet Accessories
Techniks
Coolant Pipe, HSK40
Mfr # 92002
Zoro # G0513576
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Coolant Pipe
- Size HSK40
- For Use With HSK 40
- Head Dia. 8.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 92002
- Zoro # G0513576
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | HSK40 |
Head Dia. | 8.00mm |
Details
Item | Coolant Pipe |
Type | Coolant Pipe |
For Use With | HSK 40 |
Coolant Fed | Coolant Through |
Product Type | Collet |
Description
Coolant Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CTA MANUFACTURING Thread Cleaning Tool 14 X 1.5 (18114)
- ILB GOLD Replacement For Lincoln, Battery 1201 Battery (BATTERY 1201 BATTERY)
- PROTO Screw Extractor, 7/32 In. (J9523)
- KODIAK CUTTING TOOLS 5/8-18 Standard Hand Tap Fractional (5505027)
- TECHNIKS Extended Reach High Speed Nut, ER16 (41916)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- TECHNIKS Collet Chuck, V-Flange, CAT40, ER16, 4.000in (22227)
- TECHNIKS Collet Chuck, ER25, 8 in. Projection (22307)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- LYNDEX-NIKKEN Collet Chuck, CAT40, SK6, Project 90mm UP (CAT40-SK6-120U)
- Techniks Collet Accessories