Shop All Collet Accessories
Techniks
Coolant Nut, TG100
Mfr # 28210
Zoro # G0513880
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- Size TG100
- Type Coolant
- For Use With TG Collets
- Features PowerCOAT for 75% More Holding Power, Seals Up to 1500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 28210
- Zoro # G0513880
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | TG100 |
Thread Size | 1-7/8"-12 |
Details
Item | Collet Nut |
Collet Series | TG100 |
Type | Coolant |
For Use With | TG Collets |
Features | PowerCOAT for 75% More Holding Power, Seals Up to 1500 psi |
For Collet Series | TG100 |
Description
Collet Nut, Thread Size 1-7/8 In.-12, TG100, Coolant, PowerCOAT for 75 Percent More Holding Power, Seals Up to 1500 psi, TG Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA Sharpening Stone for Diamond Granite & Ceramic Bit DIAGER BLUE CERAM (DIA416)
- PROTO Combination Wrench, Head 29mm, 12 Points (J1229M-T500)
- KEO Countersink, 1 FL, 60 Deg, 1/2, Carbide (55704)
- MILWAUKEE TOOL 5/8" Hole Dozer Bi-Metal Hole Saw (49-56-9603)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Collet Chuck, TG100, 3 in. Projection (23014)
- TECHNIKS Tap Holder, Straight, ER20, 1.102in, Steel (04897)
- TECHNIKS Collet Chuck, ER25, 51mm Projection (04837)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- HHIP 15mm ER-16 Castle Wrench For Mini ER Chuck Nut (3900-0608)
- Techniks Collet Accessories