Shop All Toolholder Accessories
Techniks
Coolant Nut, 1.97 in. dia.
Mfr # 41632
Zoro # G9407352
product price: $71.99
/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Coolant I
- For Use With ER Collets
- Thread Size M40
- Series ER32
- Capacity 0.043-0.827
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 41632
- Zoro # G9407352
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Thread Size | M40 |
Height | 1,08 |
Outside Dia. | 1.97" |
Size | 1.97" |
Details
Item | Collet Nut |
Style | Coolant I |
For Use With | ER Collets |
Series | ER32 |
Capacity | 0.043-0.827 |
Range | 7/16" to 53/64" |
Thread | M40 x 1.5 |
Type | Coolant |
Thread Pitch | 1.50mm |
For Collet Series | ER32 |
Features | Balanced to 25,000 rpm, Better Rigidity and T.I.R., Seals Up to 1500 psi |
Description
Collet Nut, Thread Size M40, ER32, Coolant, Balanced to 25,000 rpm, Better Rigidity and T.I.R., Seals Up to 1500 psi, 1.50mm, ER Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 128.5-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (252484)
- DEWALT Drill Bits, 1/4" Hex, PK2 (DWA5007)
- IRWIN Locking C-Clamp, w/Regular TIp, 18" (211ZR)
- DRILL AMERICA 3/4"x 6" Spade Bit (DMS71-0008)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- TECHNIKS Hand Wrench, 9.96 in. L (04616)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- MILTON INDUSTRIES 3-Way 1/4" Male Body "A, M & T (S-746)
- Techniks Toolholder Accessories