Shop All Toolholder Accessories
Techniks
Coolant Nut, 1.65 in. dia.
Mfr # 41625
Zoro # G9407343
$62.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Coolant I
- For Use With ER Collets
- Thread Size M32
- Series ER25
- Height 0,98
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 41625
- Zoro # G9407343
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Thread Size | M32 |
Height | 0,98 |
Outside Dia. | 1.65" |
Size | 1.65" |
Details
Item | Collet Nut |
Style | Coolant I |
For Use With | ER Collets |
Series | ER25 |
Thread | M32 x 1.5 |
Capacity | 0.039-0.750 |
Range | 25/64" to 3/4" |
Type | Coolant |
Features | Balanced to 25,000 rpm, Better Rigidity and T.I.R., Seals Up to 1500 psi |
For Collet Series | ER25 |
Thread Pitch | 1.50mm |
Description
Collet Nut, Thread Size M32, ER25, Coolant, Balanced to 25,000 rpm, Better Rigidity and T.I.R., Seals Up to 1500 psi, 1.50mm, ER Collets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/4, Spiral Flute 1/2" Shank Construction Reamer (427A148)
- BON TOOL Bon 34-219 Bamboo Wood Level, 48" Aluminuminum "i" Beam (34-219)
- DYNABRADE Straight Pencil Grinder, 1/4 in NPT Female Air Inlet, 1/8" Collet, General, 35,000 RPM, 0.1 hp (51706)
- STANLEY Bi-Material Short Blade Wood Chisel – 1" (16-316)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- TECHNIKS Retention Knob, 2.25 in. L, 0.91 in. dia. (21003-45C)
- TECHNIKS Retention Knob, 2.30 in. L, 1.44 in. dia. (21005-C)
- TECHNIKS Hex Nut, 1.08 in. dia. (41116)
- TECHNIKS Tap Holder, 3.55 in. L, 1.31 in. dia. (21480/INC1)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- Techniks Toolholder Accessories