Shop All Collets
Techniks
Coolant Collet, ER40, 17mm
Mfr # 04547-17
Zoro # G0389895
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Range Exact Size
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 17.0mm |
Min. Size | 17.00mm |
Max. Body Dia. | 17.00mm |
Details
Item | Collet |
Collet Series | ER40 |
Range | Exact Size |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Features | No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 PSI |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Number of Slots | 6 |
Face Shape | Round |
Measurement System | Metric |
Material - Machining | High Speed Steel |
Collet Type | ER Sealed |
Description
Collet, ER40, Round
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench, 3/8Dr, 15-80 ft.-lb., 16 in (6PAH9)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 1/4"-20 NC (8120)
- DRILL AMERICA 17/64 HSS Black Oxide Jobber Length Drill Bit (D/AN17/64)
- DE-STA-CO Latch Clamp, Stainless Steel (371-SS)
- TECHNIKS Spring Collet, ER16, 7/32 in. (04216-7/32)
- TECHNIKS ER Collet, ER32, 3/32 in. (04232-3/32)
- TECHNIKS ER Collet, ER32, 8.0mm (04232-08)
- TECHNIKS Plugged Coolant Collet, ER40, 20.0mm (08340-20.0)
- TECHNIKS Tapping Collet, Size 2 Rigid Tap, 1/2 in. (31/12-4127)
- TECHNIKS Perske Style Collet, SYOZ25, 1/4 in. (83868-1/4)
- TECHNIKS Tapping Collet, 4.5mm Shank, ER20 (05428-DIN)
- Techniks Collets, Chucks & Accessories