Shop All Collets
Techniks
Coolant Collet, ER32, 5/8 in.
Mfr # 04546-5/8
Zoro # G9406232
product price: $58.15
/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- For Use With BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
- Coolant Through Yes
- Coolant Fed Coolant Through
- Compatible with Product Type AR, BR Series, DR, ESX, RD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 5/8" |
Max. Body Dia. | 5/8 in |
Details
Item | Collet |
Collet Series | ER32 |
For Use With | BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Compatible with Product Type | AR, BR Series, DR, ESX, RD |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Features | No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 PSI |
Collet Type | ER Sealed |
Face Shape | Round |
Number of Slots | 6 |
Description
Collet, ER32, Round
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA W Cobalt Jobber Length Drill Bit (DWDCOW)
- WESTWARD 1/8" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL70)
- EGO Battery Charger, Li-Ion, 120V (CH2100)
- CS UNITEC Non Sparking Wrench, Adjustable, 300mm (12in), Aluminum Bronze (EX501-12A)
- TECHNIKS ER Collet, ER32, 1/4 in. (04232-1/4)
- TECHNIKS ER Collet, ER32, 3/16 in. (04232-3/16)
- TECHNIKS Perske Style Collet, SYOZ25, 3/16 in. (83868-3/16)
- TECHNIKS Tapping Collet, 0.381 in. Shank, #1 (19/1-4095)
- TECHNIKS Tapping Collet, 0.141 in. Shank, ER20 (05920-141)
- TECHNIKS Spring Collet, ER32, 04.5mm (04232-04.5)
- BOSCH Professional Mechanic Collet (6982PMC)
- Techniks Collets, Chucks & Accessories