Shop All Collet Accessories
Techniks
Collet Wrench, DNA20
Mfr # DNA20W
Zoro # G0508055
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DNA20
- Type Hand Wrench
- Size DNA20
- For Use With DNA Series
- Series DNA20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # DNA20W
- Zoro # G0508055
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | DNA20 |
Details
Item | Collet Wrench |
Collet Series | DNA20 |
Type | Hand Wrench |
For Use With | DNA Series |
Series | DNA20 |
Compatible with Product Type | DNA20 Nuts |
Material | Metal |
Compatible Collet Chuck | DNA20 Nuts |
Product Type | Collet Wrench |
Compatible Collet Series | DNA20 |
Description
Collet Wrench, For Use With DNA Series, Series DNA20, Compatible with Product Type DNA20 Nuts, Size DNA20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, 1-1/2"-12, Bottoming, 3 Flutes, UNC (11726)
- KEO Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (53348)
- CLEVELAND Straight Flute Hand Tap, Taper, 4 (C54303)
- LINK HANDLES Level Head Rake Handle, 60", Clear (66664GRA)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Collet Chuck, ER40, 60mm Projection (04790)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- EPPINGER ER25 PRECIFLEX Adapter Type 3 (2503-0099)
- Techniks Collets, Chucks & Accessories