Shop All Collet Accessories
Techniks
Collet Wrench, DNA16
Mfr # DNA16W
Zoro # G0508070
product price: $47.55
/ea
$47.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DNA16
- Size DNA16
- Type Hand Wrench
- For Use With DNA Series
- Series DNA16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # DNA16W
- Zoro # G0508070
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | DNA16 |
Details
Item | Collet Wrench |
Collet Series | DNA16 |
Type | Hand Wrench |
For Use With | DNA Series |
Series | DNA16 |
Compatible with Product Type | DNA16 Nuts |
Description
Collet Wrench, For Use With DNA Series, Series DNA16, Compatible with Product Type DNA16 Nuts, Size DNA16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12", 80-Teeth Circular Saw Blade (D1280X)
- OEMTOOLS 24 Inch Straight Edge (25355)
- CRESCENT WISS SNIPS STRAIGHT PTRN 7"" (A13N)
- MARSON Riveting Tool (200F)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 22 (04292-22)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Collet Chuck, ER25, 2.76 in. Projection (22243)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Collet Chuck, ER16, 40.5mm Projection (04858)
- HUOT Collet Rack, Steel (14625)
- Techniks Collet Accessories