Shop All Collets
Techniks
Collet, SlimFIT 6, 03mm
Mfr # 18851-03
Zoro # G0509540
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SlimFit 6
- Range Exact Size
- For Use With SlimFit 6 (SBL6) Series Tool Holders
- Coolant Through Yes
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 3.0mm |
Head Dia. | 10.00mm |
Max. Body Dia. | 3.00mm |
Overall Length | 36.00mm |
Min. Size | 3.00mm |
Details
Item | Collet |
Collet Series | SlimFit 6 |
Range | Exact Size |
For Use With | SlimFit 6 (SBL6) Series Tool Holders |
Coolant Through | Yes |
Coolant Fed | Coolant Through |
Number of Slots | 6 |
Face Shape | Round |
Material - Machining | High Speed Steel |
Collet Type | SlimPro |
Features | Heat Treated, Longer Collet |
Measurement System | Metric |
Taper Angle | 4 Degrees |
Finish - Machining | Bright (Uncoated) |
Description
Collet, SlimFit 6, Round, Overall Length 36.00mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Nutsetter, 1 7/8 in L Overall, PK3 (IWAF24214-3)
- WESTWARD 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (53YU61)
- KRAFT TOOL BuckEye Straightedge 1-1/2" x 1-1, 5 ft. (CC892)
- BLACK & DECKER Brush with Wire (445861-25)
- TECHNIKS Collet, SlimFIT 6, 05mm (18851-05)
- TECHNIKS Spring Collet, TG100, 1/4 in. (04010-1/4)
- TECHNIKS ER Collet, ER25, 5/8 in. (04225-5/8)
- TECHNIKS Coolant Collet, ER25, 5/16 in. (04545-5/16)
- TECHNIKS Spring Collet, TG100, 27/64 in. (04010-27/64)
- TECHNIKS ER Collet, ER16, 3/16 in. (04216-3/16)
- SIOUX TOOLS 14IN COLLET COLLET (44440)
- Techniks Collets