Shop All Collet Sets
Techniks
Collet Set, TG75, 1/32 in., 22 pcs.
Mfr # 04008-22S
Zoro # G0513357
Free Shipping & Returns
$608.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG75
- Size/Range 1/8" to 3/4"
- Capacity 1/32"
- Number of Pieces 22
- Includes Wooden Collet Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 04008-22S
- Zoro # G0513357
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 1/8" to 3/4" |
Min. Size | 1/8 in |
Head Dia. | 1.0620 in |
Overall Length | 1-27/32 in |
Max. Size | 3/4 in |
Details
Item | Collet Set |
Collet Series | TG75 |
Capacity | 1/32" |
Number of Pieces | 22 |
Includes | Wooden Collet Tray |
Face Shape | Round |
TIR Max. | 0.0004 in |
Features | Precision Ground and Hand Inspected |
For Use With | Power Coat Nut |
Collet Type | TG75 |
Number of Slots | 4 |
Description
Collet Set, TG75, Face Shape Round, Max. Size 3/4 in, Overall Length 1-27/32 in, Collet Type TG75, Head Dia. 1.0620 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Wing Grip D=1/4-20X30 A=50, H=24, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.1A25X30)
- KO-KEN Socket 12mm 6 Point 25mm Magnet 1/4 Sq. Drive (12400MG-12)
- WESTWARD Silver/Deming Drill, 41/64, Co, 118Deg (5TVN6)
- DRILL AMERICA 2" NPT 4" OD HSS Round Adjustable Pipe Die (DWTH4-2NPT)
- TECHNIKS Collet Set, DA300, 1/32 in., 7 pcs. (01630-7S)
- TECHNIKS Collet Set, ER11, 1/32 in., 7 pcs. (04208IS)
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- TECHNIKS Collet Set, DA180, 1/32 in., 21 pcs. (01618-21S)
- TECHNIKS Collet Set, ER16, 1mm, 8 pcs. (04543MS)
- TECHNIKS Collet Set, ER40, 1mm, 14 pcs. (04547MS)
- TECHNIKS Collet Set, ER40, 1/16 in., 13 pcs. (04213IS)
- Techniks Collet Sets