Shop All Collet Sets
Techniks
Collet Set, TG150, 1/64 in., 65 pcs.
Mfr # 04011-65S
Zoro # G0512596
product price: $2,573.99
/ea
Free Shipping & Returns
$2,573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG150
- Size/Range 0.141" to 0.381"
- Capacity 1/64"
- Number of Pieces 65
- Includes Wooden Collet Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04011-65S
- Zoro # G0512596
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 0.141" to 0.381" |
Head Dia. | 2.0010 in |
Overall Length | 3 in |
Max. Size | 1-1/2 in |
Min. Size | 1/2-1 in |
Details
Item | Collet Set |
Collet Series | TG150 |
Capacity | 1/64" |
Number of Pieces | 65 |
Includes | Wooden Collet Tray |
Features | Precision Ground and Hand Inspected |
Number of Slots | 6 |
For Use With | Power Coat Nut |
Collet Type | TG150 |
Face Shape | Round |
TIR Max. | 0.0004 in |
Description
Collet Set, TG150, Face Shape Round, Max. Size 1-1/2 in, Overall Length 3 in, Collet Type TG150, Head Dia. 2.0010 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 4 Flutes (34301308)
- HUSQVARNA Partner Cutting Cart, Use W/Mfr. No. K760 (KV760)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 3 Flutes (313571)
- WIDIA Spiral Flute Tap, Taper, 4 (VTSFT8503)
- TECHNIKS Collet Set, ER11, 1/32 in., 7 pcs. (04208IS)
- TECHNIKS Collet Set, TG100, 1/32 in., 21 pcs. (04010-21S)
- TECHNIKS Collet Set, DA100, 1/16 in., 8 pcs. (01610-8S)
- TECHNIKS Collet Set, TG75, 1/16 in., 11 pcs. (04008-11S)
- TECHNIKS Collet Set, ER16, 1mm, 8 pcs. (04543MS)
- TECHNIKS Collet Set, ER16, 0.5mm, 15 pcs. (08316MS)
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- Techniks Collet Sets