Shop All Collet Sets
Techniks
Collet Set, TG100, 1/64 in., 57 pcs.
Mfr # 84063-57S
Zoro # G0508116
product price: $3,072.99
/ea
Free Shipping & Returns
$3,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- Size/Range 1/8" to 1"
- Capacity 1/64"
- Number of Pieces 57
- Includes Wooden Collet Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 84063-57S
- Zoro # G0508116
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 1/8" to 1" |
Overall Length | 2-3/8 in |
Head Dia. | 1.3790 in |
Min. Size | 1/8 in |
Max. Size | 1 in |
Details
Item | Collet Set |
Collet Series | TG100 |
Capacity | 1/64" |
Number of Pieces | 57 |
Includes | Wooden Collet Tray |
TIR Max. | 0.0004 in |
Coolant Fed | Coolant Through |
Number of Slots | 6 |
For Use With | Power Coat Nut |
Collet Type | TG100 |
Face Shape | Round |
Description
Collet Set, TG100, Face Shape Round, Max. Size 1 in, Overall Length 2-3/8 in, Collet Type TG100, Head Dia. 1.3790 in, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/8" Drive x 1/4" Hex Driver 4" Length (19084F)
- MITEE-BITE PRODUCTS Fixture Clamps, Cam Action, M6, 12mm, PK4 (50205)
- KIPP Rotary Latch D=8, L=17, Stainless Steel, Comp:Stainless Steel, Bolts Stahl (K1061.8171)
- MITUTOYO Sbm-63Cx (568-370)
- TECHNIKS Collet Set, ER11, 1/32 in., 7 pcs. (04208IS)
- TECHNIKS Collet Set, ER16, 1/32 in., 10 pcs. (04543IS)
- TECHNIKS Collet Set, DA300, 1/64 in., 14 pcs. (01630-14S)
- TECHNIKS Collet Set, DA200, 1/64 in., 21 pcs. (01620-21S)
- TECHNIKS Collet Set, DA100, 1/16 in., 8 pcs. (01610-8S)
- TECHNIKS Collet Set, TG100, 1/32 in., 21 pcs. (04010-21S)
- TECHNIKS Collet Set, ER20, 1mm, 12 pcs. (04203MS)
- Techniks Collets, Chucks & Accessories