Shop All Collet Sets
Techniks
Collet Set, TG100, 1/64 in., 41 pcs.
Mfr # 04010-41S
Zoro # G0513305
product price: $1,229.99
/ea
Free Shipping & Returns
$1,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- Size/Range 3/8" to 1"
- Capacity 1/64"
- Number of Pieces 41
- Includes Wooden Collet Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04010-41S
- Zoro # G0513305
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 3/8" to 1" |
Overall Length | 2-3/8 in |
Min. Size | 3/8 in |
Max. Size | 1 in |
Head Dia. | 1.3790 in |
Details
Item | Collet Set |
Collet Series | TG100 |
Capacity | 1/64" |
Number of Pieces | 41 |
Includes | Wooden Collet Tray |
TIR Max. | 0.0004 in |
Collet Type | TG100 |
For Use With | Power Coat Nut |
Face Shape | Round |
Number of Slots | 6 |
Features | Precision Ground and Hand Inspected |
Description
Collet Set, TG100, Face Shape Round, Max. Size 1 in, Overall Length 2-3/8 in, Collet Type TG100, Head Dia. 1.3790 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 5, 5/8-11, Die Cast Zinc Black Satin, Comp: Steel (K0122.5A61)
- INNOVATIVE COMPONENTS Fluted Knob Soft Touch, 5/16-18 Thread Size, 1.25"L, Steel (GN5C----F7SB-22)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 3/8 in Size, Standard Socket, Black Phosphate (49-66-6104)
- KLEIN TOOLS 11-1/2" Open Jaw Cable Cutter (63711)
- TECHNIKS Collet Set, ER32, 1mm, 18 pcs. (04205MS)
- TECHNIKS Collet Set, DA300, 1/64 in., 14 pcs. (01630-14S)
- TECHNIKS Collet Set, DA300, 1/32 in., 7 pcs. (01630-7S)
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- TECHNIKS Collet Set, ER16, 1mm, 8 pcs. (04543MS)
- TECHNIKS Collet Set, ER8, 0.5mm, 9 pcs. (04200MS)
- TECHNIKS Collet Set, ER32, 1/32 in., 18 pcs. (04546IS)
- Techniks Collet Sets