Shop All Collet Sets
Techniks
Collet Set, TG100, 1/64 in., 25 pcs.
Mfr # 84063-25S
Zoro # G0508125
Free Shipping & Returns
$1,359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series TG100
- Size/Range 1/4" to 1"
- Capacity 1/64"
- Number of Pieces 25
- Includes Wooden Collet Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 84063-25S
- Zoro # G0508125
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 1/4" to 1" |
Max. Size | 1 in |
Overall Length | 2-3/8 in |
Head Dia. | 1.3790 in |
Min. Size | 1/4 in |
Details
Item | Collet Set |
Collet Series | TG100 |
Capacity | 1/64" |
Number of Pieces | 25 |
Includes | Wooden Collet Tray |
Face Shape | Round |
Collet Type | TG100 |
Coolant Fed | Coolant Through |
Number of Slots | 6 |
For Use With | Power Coat Nut |
TIR Max. | 0.0004 in |
Description
Collet Set, TG100, Face Shape Round, Max. Size 1 in, Overall Length 2-3/8 in, Collet Type TG100, Head Dia. 1.3790 in, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 11/64 (C18007)
- WILDE 12-PIECE ROLL SPRING PUNCH SET-VINYL ROLL (RS912.NP/VR)
- DYNABRADE Air Random Orbital Sander, 0.45HP, 8 In. (58410)
- ALLIED INTERNATIONAL Home Repair Tool Set, Bag 76 pcs. (49008)
- TECHNIKS Collet Set, TG100, 1/32 in., 21 pcs. (04010-21S)
- TECHNIKS Collet Set, ER20, 1mm, 12 pcs. (04203MS)
- TECHNIKS Collet Set, ER16, 1/32 in., 10 pcs. (04543IS)
- TECHNIKS Collet Set, DA100, 1/16 in., 8 pcs. (01610-8S)
- TECHNIKS Collet Set, ER40, 1/16 in., 13 pcs. (04213IS)
- TECHNIKS Collet Set, DA180, 1/32 in., 21 pcs. (01618-21S)
- TECHNIKS Collet Set, DA300, 1/32 in., 7 pcs. (01630-7S)
- Techniks Collet Sets