Shop All Collet Sets
Techniks
Collet Set, TG100, 1/32 in., 21 pcs.
Mfr # 04010-21S
Zoro # G0513320
product price: $610.99
/ea
Free Shipping & Returns
$610.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series TG100
- Size/Range 3/8" to 1"
- Capacity 1/32"
- Number of Pieces 21
- Includes Wooden Collet Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04010-21S
- Zoro # G0513320
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 3/8" to 1" |
Head Dia. | 1.3790 in |
Min. Size | 3/8 in |
Overall Length | 2-3/8 in |
Max. Size | 1 in |
Details
Item | Collet Set |
Collet Series | TG100 |
Capacity | 1/32" |
Number of Pieces | 21 |
Includes | Wooden Collet Tray |
Collet Type | TG100 |
For Use With | Power Coat Nut |
Features | Precision Ground and Hand Inspected |
TIR Max. | 0.0004 in |
Number of Slots | 6 |
Face Shape | Round |
Description
Collet Set, TG100, Face Shape Round, Max. Size 1 in, Overall Length 2-3/8 in, Collet Type TG100, Head Dia. 1.3790 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICHIGAN DRILL High Speed Steel Jobber Drill Bright 7/32 (300A 7/32)
- OTC Extra Legs, Steel, For Use With 5MG42 (1109)
- FREEMAN P13INLC 13" Laminate Flooring Cutter with Extended Handle (P13INLC)
- DAVIES Deluxe Ball Knob, 3/8-16 Thread Size, 0.50" Type, GP Phenolic (0140-A)
- TECHNIKS Collet Set, DA100, 1/16 in., 8 pcs. (01610-8S)
- TECHNIKS Collet Set, ER11, 1/32 in., 7 pcs. (04208IS)
- TECHNIKS Collet Set, DA300, 1/64 in., 14 pcs. (01630-14S)
- TECHNIKS Collet Set, TG100, 1/16 in., 15 pcs. (04010-15S)
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- TECHNIKS Collet Set, ER16, 0.5mm, 15 pcs. (08316MS)
- GS TOOLING OZ25 Collet Chuck Set With MT4 Holder (334615)
- Techniks Collets, Chucks & Accessories