Shop All Collet Sets
Techniks
Collet Set, FT-132, 11 pcs.
Mfr # 05932IS
Zoro # G0511738
Free Shipping & Returns
$1,280.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series FT-132
- Size/Range 0.168" to 0.480"
- Number of Pieces 11
- Includes Wooden Collet Tray
- Collet Type FT-132
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 05932IS
- Zoro # G0511738
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 0.168" to 0.480" |
Max. Size | 0.4800 in |
Min. Size | 0.1680 in |
Details
Item | Collet Set |
Collet Series | FT-132 |
Number of Pieces | 11 |
Includes | Wooden Collet Tray |
Collet Type | FT-132 |
Compatible with Product Type | BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks |
For Use With | Power Coat Nut |
Face Shape | Round |
Features | Exact Fit, Prevents Accidental Damage to Collets |
Description
Collet Set, FT-132, Face Shape Round, Max. Size 0.4800 in, Collet Type FT-132, Compatible with Product Type BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS 32BA-1/2" Plain Bearing Heavy Duty 3/8" Chuck (JCM8859)
- MITUTOYO Low Measuring Force Detector/Sj201 (178-296)
- WESTWARD #19 3-1/4" TiN 135 Deg. Jobber Length Drill Bit (6PRP7)
- CLC WORK GEAR Tool Belt, Tool Belt/Rig Combo System, Black, Polyester, 28 Pockets (1608)
- TECHNIKS Collet Set, DA300, 1/64 in., 14 pcs. (01630-14S)
- TECHNIKS Collet Set, ER16, 0.5mm, 15 pcs. (08316MS)
- TECHNIKS Collet Set, ER11, 1/32 in., 7 pcs. (04208IS)
- TECHNIKS Collet Set, TG75, 1/16 in., 11 pcs. (04008-11S)
- TECHNIKS Collet Set, ER16, 1mm, 8 pcs. (04543MS)
- TECHNIKS Collet Set, TG100, 1/32 in., 21 pcs. (04010-21S)
- TOOLMEX ER32 Metric Spring Collet Set, 18 Piece, 3mm to 20mm, Import (8-700-8095)
- Techniks Collet Sets