Shop All Collet Sets
Techniks
Collet Set, FT-120, 5 pcs.
Mfr # 05920IS
Zoro # G0511756
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series FT-120
- Size/Range 0.141" to 0.255"
- Number of Pieces 5
- Includes Wooden Collet Tray
- For Use With Power Coat Nut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 05920IS
- Zoro # G0511756
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 0.141" to 0.255" |
Min. Size | 0.1410 in |
Max. Size | 0.2550 in |
Details
Item | Collet Set |
Collet Series | FT-120 |
Number of Pieces | 5 |
Includes | Wooden Collet Tray |
For Use With | Power Coat Nut |
Face Shape | Round |
Collet Type | FT-120 |
Features | Exact Fit, Prevents Accidental Damage to Collets |
Compatible with Product Type | BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks |
Description
Collet Set, FT-120, Face Shape Round, Max. Size 0.2550 in, Collet Type FT-120, Compatible with Product Type BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Paddle Scraper without Holes, 40L, White (67755)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Long, Chrome, 20-24mm, 5Pc (86041)
- CURRENT TOOLS Cable Pulling Conduit Checker for 4" Conduit (08500-400)
- MILWAUKEE TOOL 2-3/4" Hole Dozer Bi-Metal Hole Saw (49-56-9635)
- TECHNIKS Collet Set, DA200, 1/32 in., 9 pcs. (01620-9S)
- TECHNIKS Collet Set, ER11, 1/32 in., 7 pcs. (04208IS)
- TECHNIKS Collet Set, TG75, 1/16 in., 11 pcs. (04008-11S)
- TECHNIKS Collet Set, DA300, 1/32 in., 7 pcs. (01630-7S)
- TECHNIKS Collet Set, ER20, 0.5mm, 21 pcs. (08320MS)
- TECHNIKS Collet Set, ER40, 1mm, 14 pcs. (04547MS)
- TUNGALOY Spring Collets Kits and Sets, ER32 SRK 1 (4500901)
- Techniks Collets, Chucks & Accessories