Shop All Collet Sets
Techniks
Collet Set, ER50, 2mm, 17 pcs.
Mfr # 04207MS
Zoro # G0512508
product price: $1,059.99
/ea
Free Shipping & Returns
$1,059.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER50
- Size/Range 0.141" to 0.381"
- Capacity 546 cu. in.
- Number of Pieces 17
- Includes Wooden Collet Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04207MS
- Zoro # G0512508
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 0.141" to 0.381" |
Head Dia. | 52.00mm |
Overall Length | 60.00mm |
Max. Size | 34.00mm |
Min. Size | 5.00mm |
Details
Item | Collet Set |
Collet Series | ER50 |
Capacity | 546 cu. in. |
Number of Pieces | 17 |
Includes | Wooden Collet Tray |
Number of Slots | 8 |
Compatible with Product Type | AR, BR Series Collets, DR, ESX, RD |
For Use With | Power Coat Nut |
Collet Type | ER50 |
TIR Max. | 0.0002 in |
Material - Machining | High Speed Steel |
Face Shape | Round |
Features | Quality and Accuracy |
Description
Collet Set, ER50, Face Shape Round, Max. Size 34.00mm, Overall Length 60.00mm, Collet Type ER50, Head Dia. 52.00mm, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON TOOL Surface Level (SL0002)
- HOUGEN Rubber Collet fits #10 to 1/2 in. Taps (10807)
- GREENLEE PUNCH UNIT-RD 1.000 BB 730BB (730BB-1)
- MILWAUKEE TOOL 1" Drive Standard Impact Socket 31 mm Size, Standard Socket, Black Phosphate (49-66-6596)
- TECHNIKS Collet Set, DA200, 1/64 in., 21 pcs. (01620-21S)
- TECHNIKS Collet Set, DA200, 1/32 in., 9 pcs. (01620-9S)
- TECHNIKS Collet Set, ER16, 1mm, 8 pcs. (04543MS)
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- TECHNIKS Collet Set, ER20, 1mm, 12 pcs. (04203MS)
- TECHNIKS Collet Set, TG100, 1/32 in., 21 pcs. (04010-21S)
- TECHNIKS Collet Set, DA300, 1/32 in., 7 pcs. (01630-7S)
- Techniks Collet Sets