Shop All Collet Sets
Techniks
Collet Set, ER40, 1mm, 14 pcs.
Mfr # 04547MS
Zoro # G0511990
product price: $961.99
/ea
Free Shipping & Returns
$961.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER40
- Size/Range 0.141" to 0.381"
- Capacity 546 cu. in.
- Number of Pieces 14
- Includes Wooden Collet Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04547MS
- Zoro # G0511990
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 0.141" to 0.381" |
Max. Size | 25.00mm |
Min. Size | 6.00mm |
Details
Item | Collet Set |
Collet Series | ER40 |
Capacity | 546 cu. in. |
Number of Pieces | 14 |
Includes | Wooden Collet Tray |
Face Shape | Round |
For Use With | Collet Chucks |
Collet Type | ER40 |
Features | No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 psi |
Material - Machining | High Speed Steel |
Compatible with Product Type | AR, BR Series Collets, DR, ESX, RD |
Description
Collet Set, ER40, Face Shape Round, Max. Size 25.00mm, Collet Type ER40, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DR X T30 INTERNAL TORX DRIVER 6 (GP11306T)
- DRILL AMERICA #28 HSS Split Point Jobber Length Drill Bit, Overall Length: 2-7/8" (DWDSP28)
- JOHNSON LEVEL & TOOL 6 Combo Square (406EM)
- CRESCENT 1/2" Drive 72-Tooth Quick Release Teardrop Ratchet 10" (CR12)
- TECHNIKS Collet Set, DA300, 1/32 in., 7 pcs. (01630-7S)
- TECHNIKS Collet Set, ER20, 0.5mm, 21 pcs. (08320MS)
- TECHNIKS Collet Set, DA100, 1/16 in., 8 pcs. (01610-8S)
- TECHNIKS Collet Set, TG75, 1/16 in., 11 pcs. (04008-11S)
- TECHNIKS Collet Set, ER16, 1/32 in., 10 pcs. (04543IS)
- TECHNIKS Collet Set, ER32, 1mm, 18 pcs. (04205MS)
- TECHNIKS Collet Set, ER16, 0.5mm, 15 pcs. (08316MS)
- Techniks Collet Sets