Shop All Collet Sets
Techniks
Collet Set, ER25, 1/32 in., 16 pcs.
Mfr # 04211IS
Zoro # G0512368
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Size/Range 1/8" to 5/8"
- Capacity 1/32"
- Number of Pieces 16
- Includes Wooden Collet Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04211IS
- Zoro # G0512368
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 1/8" to 5/8" |
Overall Length | 1.3400 in |
Max. Size | 5/8 in |
Head Dia. | 1.0200 in |
Min. Size | 5/32 in |
Details
Item | Collet Set |
Collet Series | ER25 |
Capacity | 1/32" |
Number of Pieces | 16 |
Includes | Wooden Collet Tray |
Features | Quality and Accuracy |
Material - Machining | High Speed Steel |
Collet Type | ER25 |
TIR Max. | 0.0002 in |
For Use With | Power Coat Nut |
Compatible with Product Type | AR, BR Series Collets, DR, ESX, RD |
Face Shape | Round |
Number of Slots | 8 |
Description
Collet Set, ER25, Face Shape Round, Max. Size 5/8 in, Overall Length 1.3400 in, Collet Type ER25, Head Dia. 1.0200 in, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT TrackSaw(TM) Replacement Zero-clearance Anti Splinter Strip (DWS5029)
- CLEVELAND Screw Machine Drill Bit, 5/32 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14590)
- METABO JIGSAW BLADE - 5/pk (623635000)
- PRO-GRADE 2 lbs Dead Blow Hammer (61373)
- TECHNIKS Collet Set, TG75, 1/16 in., 11 pcs. (04008-11S)
- TECHNIKS Collet Set, DA100, 1/16 in., 8 pcs. (01610-8S)
- TECHNIKS Collet Set, ER16, 1mm, 8 pcs. (04543MS)
- TECHNIKS Collet Set, ER32, 1mm, 18 pcs. (04205MS)
- TECHNIKS Collet Set, DA200, 1/64 in., 21 pcs. (01620-21S)
- TECHNIKS Collet Set, DA300, 1/32 in., 7 pcs. (01630-7S)
- TECHNIKS Collet Set, ER20, 0.5mm, 21 pcs. (08320MS)
- Techniks Collet Sets