Shop All Collet Sets
Techniks
Collet Set, ER25, 11 pcs.
Mfr # 0580611IS
Zoro # G0511780
product price: $532.99
/ea
Free Shipping & Returns
$532.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Size/Range 0.168" to 0.480"
- Number of Pieces 11
- Includes Wooden Collet Tray
- Overall Length 1.3400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 0580611IS
- Zoro # G0511780
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 0.168" to 0.480" |
Overall Length | 1.3400 in |
Min. Size | 0.1680 in |
Max. Size | 0.4800 in |
Head Dia. | 1.0200 in |
Details
Item | Collet Set |
Collet Series | ER25 |
Number of Pieces | 11 |
Includes | Wooden Collet Tray |
For Use With | Power Coat Nut |
Material - Machining | High Speed Steel |
Collet Type | ER25 |
Features | Exact Fit, Prevents Accidental Damage to Collets |
Face Shape | Round |
Compatible with Product Type | BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks |
Description
Collet Set, ER25, Face Shape Round, Max. Size 0.4800 in, Overall Length 1.3400 in, Collet Type ER25, Head Dia. 1.0200 in, Compatible with Product Type BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insert Install Tool, Prewinder, 3/8-16 (3532-3/8HIP)
- 3M Super Duty Rubbing Compound, 1 Gallon (MMM5955)
- NACHI AG 140 Degrees Cobalt Starting Drill - 3.0mm (0710518)
- SK PROFESSIONAL TOOLS Combination Wrench, Metric, 25mm Size (88325)
- TECHNIKS Collet Set, ER16, 1/32 in., 10 pcs. (04543IS)
- TECHNIKS Collet Set, ER20, 0.5mm, 21 pcs. (08320MS)
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- TECHNIKS Collet Set, ER32, 1mm, 18 pcs. (04205MS)
- TECHNIKS Collet Set, DA300, 1/64 in., 14 pcs. (01630-14S)
- TECHNIKS Collet Set, DA200, 1/64 in., 21 pcs. (01620-21S)
- ROTOZIP Collet & Nut Set (CN1)
- Techniks Collet Sets