Shop All Collet Sets
Techniks
Collet Set, ER25, 11 pcs.
Mfr # 05510-11(SET)
Zoro # G0511835
Free Shipping & Returns
$539.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Size/Range 0.141" to 0.542"
- Number of Pieces 11
- Includes Wooden Collet Tray
- Features Exact Fit, Prevents Accidental Damage to Collets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 05510-11(SET)
- Zoro # G0511835
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 0.141" to 0.542" |
Max. Size | 0.5420 in |
Overall Length | 1.3400 in |
Head Dia. | 1.0200 in |
Details
Item | Collet Set |
Collet Series | ER25 |
Number of Pieces | 11 |
Includes | Wooden Collet Tray |
Features | Exact Fit, Prevents Accidental Damage to Collets |
Collet Type | ER25 |
Compatible with Product Type | BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks |
Face Shape | Round |
Material - Machining | High Speed Steel |
For Use With | Power Coat Nut |
Description
Collet Set, ER25, Face Shape Round, Max. Size 0.5420 in, Overall Length 1.3400 in, Collet Type ER25, Head Dia. 1.0200 in, Compatible with Product Type BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH HYDRAULIC 24MMX24MM DBL ANGL CH (MT3724MM)
- DRILL AMERICA 19/64" HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN19/64)
- GEARWRENCH 1-1/4" Round Telescoping Magnifying Inspection Mirror (KDS2840)
- TEKTON 1/2 Inch Drive x 14 mm Deep 12-Point Impact Socket (SID23314)
- TECHNIKS Collet Set, TG100, 1/16 in., 15 pcs. (04010-15S)
- TECHNIKS Collet Set, TG75, 1/16 in., 11 pcs. (04008-11S)
- TECHNIKS Collet Set, ER16, 1/32 in., 10 pcs. (04543IS)
- TECHNIKS Collet Set, DA300, 1/64 in., 14 pcs. (01630-14S)
- TECHNIKS Collet Set, DA180, 1/32 in., 21 pcs. (01618-21S)
- TECHNIKS Collet Set, DA300, 1/32 in., 7 pcs. (01630-7S)
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- Techniks Collet Sets