Shop All Collet Sets
Techniks
Collet Set, ER25, 0.5mm, 27 pcs.
Mfr # 08325MS
Zoro # G0511117
product price: $1,499.99
/ea
Free Shipping & Returns
$1,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER25
- Size/Range 0.141" to 0.381"
- Capacity 0.5mm
- Number of Pieces 27
- Includes Wooden Collet Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08325MS
- Zoro # G0511117
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 0.141" to 0.381" |
Head Dia. | 26.00mm |
Overall Length | 34.00mm |
Max. Size | 16.00mm |
Min. Size | 3.00mm |
Details
Item | Collet Set |
Collet Series | ER25 |
Capacity | 0.5mm |
Number of Pieces | 27 |
Includes | Wooden Collet Tray |
For Use With | Power Coat Nut |
Material - Machining | High Speed Steel |
Number of Slots | 6 |
Collet Type | ER25 |
Face Shape | Round |
Compatible with Product Type | AR, BR Series Collets, DR, ESX, RD |
Coolant Fed | Coolant Through |
Features | No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 psi |
Description
Collet Set, ER25, Face Shape Round, Max. Size 16.00mm, Overall Length 34.00mm, Collet Type ER25, Head Dia. 26.00mm, Coolant Fed Coolant Through, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS 1/4", 3/8", 1/2" Drive Torx(R), 13 pcs (80725)
- URREA Half round bastard files 12" (UFMB12)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-10MM)
- BIG HORN Band Saw Replacement Tire for 14" Wheel, PK 2 (14338-2PK)
- TECHNIKS Collet Set, TG75, 1/16 in., 11 pcs. (04008-11S)
- TECHNIKS Collet Set, ER11, 1/32 in., 7 pcs. (04208IS)
- TECHNIKS Collet Set, ER20, 0.5mm, 21 pcs. (08320MS)
- TECHNIKS Collet Set, DA200, 1/64 in., 21 pcs. (01620-21S)
- TECHNIKS Collet Set, ER16, 1/32 in., 10 pcs. (04543IS)
- TECHNIKS Collet Set, ER32, 1mm, 18 pcs. (04205MS)
- GS TOOLING TG75 1/8-3/4" 11pc. Collet Sets (334906)
- Techniks Collet Sets