Shop All Collet Sets
Techniks
Collet Set, ER20, 8 pcs.
Mfr # 05804-8(SET)
Zoro # G0511799
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Size/Range 0.168" to 0.381"
- Number of Pieces 8
- Includes Wooden Collet Tray
- Features Exact Fit, Prevents Accidental Damage to Collets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 05804-8(SET)
- Zoro # G0511799
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 0.168" to 0.381" |
Head Dia. | 0.8300 in |
Overall Length | 1.2400 in |
Min. Size | 0.1680 in |
Max. Size | 0.3810 in |
Details
Item | Collet Set |
Collet Series | ER20 |
Number of Pieces | 8 |
Includes | Wooden Collet Tray |
Features | Exact Fit, Prevents Accidental Damage to Collets |
Face Shape | Round |
For Use With | Power Coat Nut |
Collet Type | ER20 |
Compatible with Product Type | BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks |
Material - Machining | High Speed Steel |
Description
Collet Set, ER20, Face Shape Round, Max. Size 0.3810 in, Overall Length 1.2400 in, Collet Type ER20, Head Dia. 0.8300 in, Compatible with Product Type BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Proto J1218ASD 9/16" 12-Point Satin Combination Wrench (J1218ASD)
- WIHA Single Precision Screwdriver, Slotted, 2 Slotted 5/64" (26023)
- KESON 100 ft/30m Tape Measure, 3/8 in Blade (ST18M100Y)
- KRAFT TOOL Easy Mixer Concrete Hoe w/60" Handle (CC211)
- TECHNIKS Collet Set, DA300, 1/32 in., 7 pcs. (01630-7S)
- TECHNIKS Collet Set, ER16, 1mm, 8 pcs. (04543MS)
- TECHNIKS Collet Set, TG100, 1/32 in., 21 pcs. (04010-21S)
- TECHNIKS Collet Set, TG100, 1/16 in., 15 pcs. (04010-15S)
- TECHNIKS Collet Set, DA200, 1/64 in., 21 pcs. (01620-21S)
- TECHNIKS Collet Set, ER11, 1/32 in., 7 pcs. (04208IS)
- TUNGALOY Spring Collets Kits and Sets, ER32 SRK 1 (4500901)
- Techniks Collet Sets