Shop All Collet Sets
Techniks
Collet Set, ER20, 1mm, 12 pcs.
Mfr # 04203MS
Zoro # G0512541
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Size/Range 0.141" to 0.381"
- Capacity 1.0mm
- Number of Pieces 12
- Includes Wooden Collet Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 04203MS
- Zoro # G0512541
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 0.141" to 0.381" |
Min. Size | 1.00mm |
Head Dia. | 21.00mm |
Max. Size | 13.00mm |
Overall Length | 31.50mm |
Details
Item | Collet Set |
Collet Series | ER20 |
Capacity | 1.0mm |
Number of Pieces | 12 |
Includes | Wooden Collet Tray |
Face Shape | Round |
Number of Slots | 8 |
TIR Max. | 0.0002 in |
Compatible with Product Type | AR, BR Series Collets, DR, ESX, RD |
Features | Quality and Accuracy |
Material - Machining | High Speed Steel |
Collet Type | ER20 |
For Use With | Power Coat Nut |
Description
Collet Set, ER20, Face Shape Round, Max. Size 13.00mm, Overall Length 31.50mm, Collet Type ER20, Head Dia. 21.00mm, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Starting Punch, 1/16 In Tip, 4 1/8 In L (2AJF3)
- PROTO Locking Extension 3/8" Dr, 1 3/4 in L, 1 Pieces, Black Oxide (J5259B)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1113MD)
- PROTO 15 Blade Metric Feeler Gauge Set (J00MM15)
- TECHNIKS Collet Set, ER20, 0.5mm, 21 pcs. (08320MS)
- TECHNIKS Collet Set, DA200, 1/32 in., 9 pcs. (01620-9S)
- TECHNIKS Collet Set, TG100, 1/16 in., 15 pcs. (04010-15S)
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- TECHNIKS Collet Set, TG100, 1/32 in., 21 pcs. (04010-21S)
- TECHNIKS Collet Set, ER16, 0.5mm, 15 pcs. (08316MS)
- BISON USA Bison 5C Collet Chuck Steel Body, 5" SET-TRU (7-862-0505)
- Techniks Collets, Chucks & Accessories