Shop All Collet Sets
Techniks
Collet Set, ER20, 1mm, 11 pcs.
Mfr # 04544MS
Zoro # G0512051
product price: $551.99
/ea
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Size/Range 3.0mm to 13.0mm
- Capacity 1.0mm
- Number of Pieces 11
- Includes Wooden Collet Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 04544MS
- Zoro # G0512051
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 3.0mm to 13.0mm |
Min. Size | 3.00mm |
Max. Size | 13.00mm |
Details
Item | Collet Set |
Collet Series | ER20 |
Capacity | 1.0mm |
Number of Pieces | 11 |
Includes | Wooden Collet Tray |
Collet Type | ER20 |
Face Shape | Round |
For Use With | Collet Chucks |
Compatible with Product Type | AR, BR Series Collets, DR, ESX, RD |
Features | No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 psi |
Material - Machining | High Speed Steel |
Description
Collet Set, ER20, Face Shape Round, Max. Size 13.00mm, Collet Type ER20, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Wall Mount Utility Knife Blade Dispenser w/Blades, PK100 PK (11-921A)
- CURRENT TOOLS 1-1/4" Piece Maker Knock-Out Punch (1530)
- HYDE Joint Knife, Flexible, 6", Carbon Steel (04851)
- BON TOOL Bon 84-764 Bent Snips, 14 1/2" (84-764)
- TECHNIKS Collet Set, ER20, 1mm, 12 pcs. (04203MS)
- TECHNIKS Collet Set, ER16, 0.5mm, 15 pcs. (08316MS)
- TECHNIKS Collet Set, TG75, 1/16 in., 11 pcs. (04008-11S)
- TECHNIKS Collet Set, ER11, 1/32 in., 7 pcs. (04208IS)
- TECHNIKS Collet Set, ER16, 1/32 in., 10 pcs. (04543IS)
- TECHNIKS Collet Set, TG100, 1/16 in., 15 pcs. (04010-15S)
- TECHNIKS Collet Set, TG100, 1/32 in., 21 pcs. (04010-21S)
- Techniks Collet Sets