Shop All Collet Sets
Techniks
Collet Set, ER20, 0.5mm, 21 pcs.
Mfr # 08320MS
Zoro # G0511126
product price: $1,019.99
/ea
Free Shipping & Returns
$1,019.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER20
- Size/Range 0.141" to 0.381"
- Capacity 0.5mm
- Number of Pieces 21
- Includes Wooden Collet Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 08320MS
- Zoro # G0511126
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 0.141" to 0.381" |
Overall Length | 31.50mm |
Head Dia. | 21.00mm |
Max. Size | 13.00mm |
Min. Size | 3.00mm |
Details
Item | Collet Set |
Collet Series | ER20 |
Capacity | 0.5mm |
Number of Pieces | 21 |
Includes | Wooden Collet Tray |
Number of Slots | 6 |
For Use With | Power Coat Nut |
Coolant Fed | Coolant Through |
Features | No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 psi |
Face Shape | Round |
Compatible with Product Type | AR, BR Series Collets, DR, ESX, RD |
Material - Machining | High Speed Steel |
Collet Type | ER20 |
Description
Collet Set, ER20, Face Shape Round, Max. Size 13.00mm, Overall Length 31.50mm, Collet Type ER20, Head Dia. 21.00mm, Coolant Fed Coolant Through, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 5, 1/2-13X80, Die Cast Zinc Silver Metallic, Comp: Steel (K0122.5A53X80)
- WESTWARD WESTWARD Nipple Caddy, Steel, Gray, 18 in W x 8 in D x 6-1/2 in H (35XR76)
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-13, H3 Limit (14284)
- ROBERTS Power-Lok Stretcher, 23 1/2 Ft Cap, W/Case (10-254)
- TECHNIKS Collet Set, ER16, 1mm, 8 pcs. (04543MS)
- TECHNIKS Collet Set, ER32, 1mm, 18 pcs. (04205MS)
- TECHNIKS Collet Set, TG75, 1/16 in., 11 pcs. (04008-11S)
- TECHNIKS Collet Set, ER11, 1/32 in., 7 pcs. (04208IS)
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- TECHNIKS Collet Set, TG100, 1/16 in., 15 pcs. (04010-15S)
- TOOLMEX ER32 Metric Spring Collet Set, 18 Piece, 3mm to 20mm, Import (8-700-8095)
- Techniks Collet Sets