Shop All Collet Sets
Techniks
Collet Set, ER16, 4 pcs.
Mfr # 05802-4(SET)
Zoro # G0511808
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Size/Range 0.168" to 0.255"
- Number of Pieces 4
- Includes Wooden Collet Tray
- Min. Size 0.1680 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 05802-4(SET)
- Zoro # G0511808
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 0.168" to 0.255" |
Min. Size | 0.1680 in |
Max. Size | 0.2550 in |
Overall Length | 1.0800 in |
Head Dia. | 0.6700 in |
Details
Item | Collet Set |
Collet Series | ER16 |
Number of Pieces | 4 |
Includes | Wooden Collet Tray |
Face Shape | Round |
Compatible with Product Type | BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks |
Collet Type | ER16 |
For Use With | Power Coat Nut |
Features | Exact Fit, Prevents Accidental Damage to Collets |
Material - Machining | High Speed Steel |
Description
Collet Set, ER16, Face Shape Round, Max. Size 0.2550 in, Overall Length 1.0800 in, Collet Type ER16, Head Dia. 0.6700 in, Compatible with Product Type BR Standard Collet Chucks, DIN 6499 Collet Pockets, DR Standard Collet Chucks, ER Standard Collet Chucks, ESX Standard Collet Chucks, RD Standard Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A2)
- REGAL CUTTING TOOLS #10-32 NF Double Lead H3 4 Flt Bottom (014920AS)
- WESTWARD Cross Pein Hammer, 2-1/2 lb., 16 In, Steel (24Z039)
- MILWAUKEE TOOL 1-1/16" Quick Change Steel Plate Carbide Cutter (49-57-8213)
- TECHNIKS Collet Set, TG100, 1/32 in., 21 pcs. (04010-21S)
- TECHNIKS Collet Set, DA200, 1/32 in., 9 pcs. (01620-9S)
- TECHNIKS Collet Set, ER20, 1mm, 12 pcs. (04203MS)
- TECHNIKS Collet Set, DA300, 1/64 in., 14 pcs. (01630-14S)
- TECHNIKS Collet Set, DA100, 1/16 in., 8 pcs. (01610-8S)
- TECHNIKS Collet Set, DA300, 1/32 in., 7 pcs. (01630-7S)
- BOSCH Collet Set, 1/8" to 1/4" Size/Range (CN1)
- Techniks Collet Sets