Shop All Collet Sets
Techniks
Collet Set, ER16, 1mm, 10 pcs.
Mfr # 04202MS
Zoro # G0512550
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Size/Range 0.141" to 0.381"
- Capacity 1.0mm
- Number of Pieces 10
- Includes Wooden Collet Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 04202MS
- Zoro # G0512550
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 0.141" to 0.381" |
Max. Size | 10.00mm |
Overall Length | 27.50mm |
Min. Size | 0.50mm |
Head Dia. | 17.00mm |
Details
Item | Collet Set |
Collet Series | ER16 |
Capacity | 1.0mm |
Number of Pieces | 10 |
Includes | Wooden Collet Tray |
For Use With | Power Coat Nut |
Number of Slots | 8 |
Features | Quality and Accuracy |
TIR Max. | 0.0002 in |
Face Shape | Round |
Collet Type | ER16 |
Material - Machining | High Speed Steel |
Compatible with Product Type | AR, BR Series Collets, DR, ESX, RD |
Description
Collet Set, ER16, Face Shape Round, Max. Size 10.00mm, Overall Length 27.50mm, Collet Type ER16, Head Dia. 17.00mm, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOKIN 10Mm Combination Spanner Wrench (150510)
- STAHLWILLE TOOLS Double ended ring Wrench Size 20 x 22 mm L.300 mm (41042022)
- MASTERCUT TOOL 1/8x1/4x1/8x1-1/2 4FL Square Double End Stubmill, PowerA (202-314-1)
- DICKIES 3-Pocket Tool and Utility Knife Pouch (57065)
- TECHNIKS Collet Set, ER32, 1mm, 18 pcs. (04205MS)
- TECHNIKS Collet Set, ER20, 0.5mm, 21 pcs. (08320MS)
- TECHNIKS Collet Set, TG100, 1/16 in., 15 pcs. (04010-15S)
- TECHNIKS Collet Set, TG100, 1/32 in., 21 pcs. (04010-21S)
- TECHNIKS Collet Set, ER16, 0.5mm, 15 pcs. (08316MS)
- TECHNIKS Collet Set, ER16, 1/32 in., 10 pcs. (04543IS)
- BOSCH Collet Set, 1/8" to 1/4" Size/Range (CN1)
- Techniks Collets, Chucks & Accessories