Shop All Collet Sets
Techniks
Collet Set, ER16, 0.5mm, 15 pcs.
Mfr # 08316MS
Zoro # G0511135
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Size/Range 0.141" to 0.381"
- Capacity 0.5mm
- Number of Pieces 15
- Includes Wooden Collet Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 08316MS
- Zoro # G0511135
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Size/Range | 0.141" to 0.381" |
Max. Size | 10.00mm |
Min. Size | 3.00mm |
Overall Length | 27.50mm |
Head Dia. | 17.00mm |
Details
Item | Collet Set |
Collet Series | ER16 |
Capacity | 0.5mm |
Number of Pieces | 15 |
Includes | Wooden Collet Tray |
Collet Type | ER16 |
Number of Slots | 6 |
Compatible with Product Type | AR, BR Series Collets, DR, ESX, RD |
For Use With | Power Coat Nut |
Face Shape | Round |
Features | No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 psi |
Coolant Fed | Coolant Through |
Material - Machining | High Speed Steel |
Description
Collet Set, ER16, Face Shape Round, Max. Size 10.00mm, Overall Length 27.50mm, Collet Type ER16, Head Dia. 17.00mm, Coolant Fed Coolant Through, Compatible with Product Type AR, BR Series Collets, DR, ESX, RD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 36 Clutch Bar Clamp (GSCC2.536)
- BONDHUS 14 Piece Metric L-Shape Hex Key Set, 12397 (12397)
- BETA Torx(R) Plain Star Male Key, T20 Tip Size, 7 in Long, 3 in Short (951TX)
- WIDIA Straight Flute Hand Tap, Bottoming, 4 Flutes (15366)
- TECHNIKS Collet Set, TG100, 1/32 in., 21 pcs. (04010-21S)
- TECHNIKS Collet Set, ER16, 1mm, 8 pcs. (04543MS)
- TECHNIKS Collet Set, ER11, 1/32 in., 7 pcs. (04208IS)
- TECHNIKS Collet Set, TG75, 1/16 in., 11 pcs. (04008-11S)
- TECHNIKS Collet Set, DA100, 1/16 in., 8 pcs. (01610-8S)
- TECHNIKS Collet Set, ER8, 0.5mm, 9 pcs. (04200MS)
- TECHNIKS Collet Set, ER16, 1/32 in., 10 pcs. (04543IS)
- Techniks Collets, Chucks & Accessories