Shop All Collet Sets
Techniks
Collet Set, DA200, 1/64 in., 21 pcs.
Mfr # 01620-21S
Zoro # G0513427
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series DA200
- Size/Range 1/16" to 3/8"
- Capacity 1/64"
- Number of Pieces 21
- Includes Wooden Collet Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 01620-21S
- Zoro # G0513427
- Country of Origin Multiple
- Category Collet Sets
Dimensions
Size/Range | 1/16" to 3/8" |
Overall Length | 1-3/16 in |
Max. Size | 3/8 in |
Head Dia. | 0.5310 in |
Min. Size | 1/16 in |
Details
Item | Collet Set |
Collet Series | DA200 |
Capacity | 1/64" |
Number of Pieces | 21 |
Includes | Wooden Collet Tray |
Face Shape | Round |
Collet Type | DA200 |
Features | Precision Ground Accuracy |
Number of Slots | 4 |
Material - Machining | High Speed Steel |
Description
Collet Set, DA200, Face Shape Round, Max. Size 3/8 in, Overall Length 1-3/16 in, Collet Type DA200, Head Dia. 0.5310 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Knrl Knob Tap Thru, SS, 10-24" (WTRT-021)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-C (C18031)
- MAKITA LITHIUMION DUAL PORT RAPID OPTIMUM CHARGER (MAKDC18RD)
- GEARWRENCH 18mm 90T 12 PT Combi Ratchet Wrench (KDT86918)
- TECHNIKS Collet Set, ER11, 1/32 in., 7 pcs. (04208IS)
- TECHNIKS Collet Set, DA300, 1/64 in., 14 pcs. (01630-14S)
- TECHNIKS Collet Set, ER20, 1mm, 12 pcs. (04203MS)
- TECHNIKS Collet Set, DA200, 1/32 in., 9 pcs. (01620-9S)
- TECHNIKS Collet Set, DA100, 1/16 in., 8 pcs. (01610-8S)
- TECHNIKS Collet Set, ER32, 1mm, 18 pcs. (04205MS)
- Techniks Collet Sets