Shop All Collet Sets
Techniks
Collet Set, DA200, 1/32 in., 9 pcs.
Mfr # 01620-9S
Zoro # G0513418
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA200
- Size/Range 1/8" to 3/8"
- Capacity 1/32"
- Number of Pieces 9
- Includes Wooden Collet Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 01620-9S
- Zoro # G0513418
- Country of Origin Multiple
- Category Collet Sets
Dimensions
Size/Range | 1/8" to 3/8" |
Head Dia. | 0.5310 in |
Min. Size | 1/8 in |
Max. Size | 3/8 in |
Overall Length | 1-3/16 in |
Details
Item | Collet Set |
Collet Series | DA200 |
Capacity | 1/32" |
Number of Pieces | 9 |
Includes | Wooden Collet Tray |
Features | Precision Ground Accuracy |
Number of Slots | 4 |
Face Shape | Round |
Material - Machining | High Speed Steel |
Collet Type | DA200 |
Description
Collet Set, DA200, Face Shape Round, Max. Size 3/8 in, Overall Length 1-3/16 in, Collet Type DA200, Head Dia. 0.5310 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Window Sill Bit with 3/8 to 7/32-Inch Radius, 1/2-Inch Shank (855.804.11B)
- MORSE Band Saw Blade, 10 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel (ZHBDR14-10')
- PROTO Locking Extension 3/8" Dr, 12 in L, 1 Pieces, Chrome (J5262L)
- RECOIL Threaded Insert Tool (2KPHF-3)
- TECHNIKS Collet Set, ER32, 1mm, 18 pcs. (04205MS)
- TECHNIKS Collet Set, ER11, 1/32 in., 7 pcs. (04208IS)
- TECHNIKS Collet Set, DA300, 1/32 in., 7 pcs. (01630-7S)
- TECHNIKS Collet Set, ER16, 1mm, 8 pcs. (04543MS)
- TECHNIKS Collet Set, ER20, 0.5mm, 21 pcs. (08320MS)
- TECHNIKS Collet Set, TG100, 1/16 in., 15 pcs. (04010-15S)
- Techniks Collet Sets