Shop All Collet Sets
Techniks
Collet Set, DA180, 1/32 in., 21 pcs.
Mfr # 01618-21S
Zoro # G0513479
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series DA180
- Size/Range 1/8" to 3/4"
- Capacity 1/32"
- Number of Pieces 21
- Includes Wooden Collet Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 01618-21S
- Zoro # G0513479
- Country of Origin Multiple
- Category Collet Sets
Dimensions
Size/Range | 1/8" to 3/4" |
Overall Length | 1-5/8 in |
Head Dia. | 1.0350 in |
Max. Size | 3/4 in |
Min. Size | 1/8 in |
Details
Item | Collet Set |
Collet Series | DA180 |
Capacity | 1/32" |
Number of Pieces | 21 |
Includes | Wooden Collet Tray |
Face Shape | Round |
Number of Slots | 4 |
Features | Precision Ground Accuracy |
Material - Machining | High Speed Steel |
Collet Type | DA180 |
Description
Collet Set, DA180, Face Shape Round, Max. Size 3/4 in, Overall Length 1-5/8 in, Collet Type DA180, Head Dia. 1.0350 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN TOOLS Corner Chisel (21070)
- AMPCO SAFETY TOOLS Striking Wrench, 2", 10" L, 1-1/8" Thick (WS-2)
- WALTER Insert (GX16-1F200N10FS-M1 WDN10)
- CLEVELAND CLE-MAX™ 118° Jobber Length Drill Cleveland 2002G Bright HSS-E RHS/RHC #54 (C72154)
- TECHNIKS Collet Set, ER16, 1mm, 8 pcs. (04543MS)
- TECHNIKS Collet Set, TG100, 1/32 in., 21 pcs. (04010-21S)
- TECHNIKS Collet Set, DA300, 1/32 in., 7 pcs. (01630-7S)
- TECHNIKS Collet Set, ER20, 0.5mm, 21 pcs. (08320MS)
- TECHNIKS Collet Set, DA100, 1/16 in., 8 pcs. (01610-8S)
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- TOOLMEX ER32 Metric Spring Collet Set, 18 Piece, 3mm to 20mm, Import (8-700-8095)
- Techniks Collet Sets