Shop All Collet Sets
Techniks
Collet Set, DA180, 1/32 in., 17 pcs.
Mfr # 01618-17S
Zoro # G0513488
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA180
- Size/Range 1/4" to 3/4"
- Capacity 1/32"
- Number of Pieces 17
- Includes Wooden Collet Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 01618-17S
- Zoro # G0513488
- Country of Origin Multiple
- Category Collet Sets
Dimensions
Size/Range | 1/4" to 3/4" |
Overall Length | 1-5/8 in |
Max. Size | 3/4 in |
Head Dia. | 1.0350 in |
Min. Size | 1/8 in |
Details
Item | Collet Set |
Collet Series | DA180 |
Capacity | 1/32" |
Number of Pieces | 17 |
Includes | Wooden Collet Tray |
Face Shape | Round |
Collet Type | DA180 |
Material - Machining | High Speed Steel |
Features | Precision Ground Accuracy |
Number of Slots | 4 |
Description
Collet Set, DA180, Face Shape Round, Max. Size 3/4 in, Overall Length 1-5/8 in, Collet Type DA180, Head Dia. 1.0350 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT AMERICAN Hexagon Die, Carbon Steel, RH, 5/16-18, NC (BHD516F18)
- GREENLEE Screwdriver 1/4 in Round (0153-25C)
- MAG-MATE Magnetic Pick-Up Tool, Ceramic, Magnetic (MM06X38)
- DISSTON Blu-Mol 0.75 In. Xtreme Tri-Cut Tungsten Carbide Hole Cutter (3142)
- TECHNIKS Collet Set, ER16, 1/32 in., 10 pcs. (04543IS)
- TECHNIKS Collet Set, DA300, 1/32 in., 7 pcs. (01630-7S)
- TECHNIKS Collet Set, DA100, 1/16 in., 8 pcs. (01610-8S)
- TECHNIKS Collet Set, TG100, 1/32 in., 21 pcs. (04010-21S)
- TECHNIKS Collet Set, ER32, 1mm, 18 pcs. (04205MS)
- TECHNIKS Collet Set, ER16, 1mm, 8 pcs. (04543MS)
- PALMGREN Collet Set w/Chuck, ER 25, 10 Pcs (5TXF8)
- Techniks Collet Sets