Shop All Collet Sets
Techniks
Collet Set, DA100, 1/64 in., 33 pcs.
Mfr # 01610-33S
Zoro # G0513506
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA100
- Size/Range 1/16" to 9/16"
- Capacity 1/64"
- Number of Pieces 33
- Includes Wooden Collet Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 01610-33S
- Zoro # G0513506
- Country of Origin Multiple
- Category Collet Sets
Dimensions
Size/Range | 1/16" to 9/16" |
Head Dia. | 0.7690 in |
Max. Size | 9/16 in |
Overall Length | 1-7/16 in |
Min. Size | 1/16 in |
Details
Item | Collet Set |
Collet Series | DA100 |
Capacity | 1/64" |
Number of Pieces | 33 |
Includes | Wooden Collet Tray |
Face Shape | Round |
Material - Machining | High Speed Steel |
Features | Precision Ground Accuracy |
Number of Slots | 4 |
Collet Type | DA100 |
Description
Collet Set, DA100, Face Shape Round, Max. Size 9/16 in, Overall Length 1-7/16 in, Collet Type DA100, Head Dia. 0.7690 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Pneumatic Sander, 0.24 HP (57810)
- CENTURY DRILL & TOOL Tape Measure High Visibility 16Ft Length 3/4" Blade Width (72818)
- AIRCAT 1/4" Composite Ratchet (800)
- MARTIN TOOLS SPROCKET & GEAR WRENCH ADJUSTABLE AUTO (MT89311)
- TECHNIKS Collet Set, DA200, 1/64 in., 21 pcs. (01620-21S)
- TECHNIKS Collet Set, ER20, 0.5mm, 21 pcs. (08320MS)
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- TECHNIKS Collet Set, DA100, 1/16 in., 8 pcs. (01610-8S)
- TECHNIKS Collet Set, DA300, 1/64 in., 14 pcs. (01630-14S)
- TECHNIKS Collet Set, TG100, 1/32 in., 21 pcs. (04010-21S)
- GS TOOLING ER11 0.5-7.0mm 13pc. Collet Sets (337379)
- Techniks Collet Sets