Shop All Collet Sets
Techniks
Collet Set, DA100, 1/32 in., 15 pcs.
Mfr # 01610-15S
Zoro # G0513530
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA100
- Size/Range 1/8" to 9/16"
- Capacity 1/32"
- Number of Pieces 15
- Includes Wooden Collet Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 01610-15S
- Zoro # G0513530
- Country of Origin Multiple
- Category Collet Sets
Dimensions
Size/Range | 1/8" to 9/16" |
Min. Size | 1/8 in |
Head Dia. | 0.7690 in |
Max. Size | 9/16 in |
Overall Length | 1-7/16 in |
Details
Item | Collet Set |
Collet Series | DA100 |
Capacity | 1/32" |
Number of Pieces | 15 |
Includes | Wooden Collet Tray |
Material - Machining | High Speed Steel |
Collet Type | DA100 |
Features | Precision Ground Accuracy |
Number of Slots | 4 |
Face Shape | Round |
Description
Collet Set, DA100, Face Shape Round, Max. Size 9/16 in, Overall Length 1-7/16 in, Collet Type DA100, Head Dia. 0.7690 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Carbon Brush Assembly (22-18-0710)
- GREY PNEUMATIC 1" Drive Socket Set, 16 pcs (9016D)
- JOHNSON LEVEL & TOOL ALUM LEVEL W/RULE 18"" (1300-1800)
- DIXON Non-Safety Brass Tip, Blow Gun (D605)
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- TECHNIKS Collet Set, ER40, 1/16 in., 13 pcs. (04213IS)
- TECHNIKS Collet Set, TG100, 1/32 in., 21 pcs. (04010-21S)
- TECHNIKS Collet Set, ER16, 0.5mm, 15 pcs. (08316MS)
- TECHNIKS Collet Set, DA200, 1/32 in., 9 pcs. (01620-9S)
- TECHNIKS Collet Set, ER16, 1/32 in., 10 pcs. (04543IS)
- TECHNIKS Collet Set, ER40, 1mm, 14 pcs. (04547MS)
- Techniks Collets, Chucks & Accessories