Shop All Collet Sets
Techniks
Collet Set, DA100, 1/16 in., 8 pcs.
Mfr # 01610-8S
Zoro # G0513497
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DA100
- Size/Range 1/8" to 9/16"
- Capacity 1/16"
- Number of Pieces 8
- Includes Wooden Collet Tray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 01610-8S
- Zoro # G0513497
- Country of Origin Multiple
- Category Collet Sets
Dimensions
Size/Range | 1/8" to 9/16" |
Head Dia. | 0.7690 in |
Max. Size | 9/16 in |
Overall Length | 1-7/16 in |
Min. Size | 1/8 in |
Details
Item | Collet Set |
Collet Series | DA100 |
Capacity | 1/16" |
Number of Pieces | 8 |
Includes | Wooden Collet Tray |
Features | Precision Ground Accuracy |
Face Shape | Round |
Material - Machining | High Speed Steel |
Collet Type | DA100 |
Number of Slots | 4 |
Description
Collet Set, DA100, Face Shape Round, Max. Size 9/16 in, Overall Length 1-7/16 in, Collet Type DA100, Head Dia. 0.7690 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9 pc SPEEDemon™ Spade Bit Set (9-Piece) (DSP2930-S9)
- KO-KEN Socket Driver 4mm 6 Point 225mm (167M-4)
- DRILL AMERICA #7 HSS Polished Jobber Length Drill Bit (D/AP7)
- YG-1 TOOL CO Alu-Power Hpc 3 Flute Corner Radius 37 Degree Helix End Mill (E5G97967)
- TECHNIKS Collet Set, ER16, 1mm, 8 pcs. (04543MS)
- TECHNIKS Collet Set, ER8, 0.5mm, 9 pcs. (04200MS)
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- TECHNIKS Collet Set, DA300, 1/32 in., 7 pcs. (01630-7S)
- TECHNIKS Collet Set, ER20, 1mm, 12 pcs. (04203MS)
- TECHNIKS Collet Set, ER32, 1mm, 18 pcs. (04205MS)
- HHIP 11 Piece R8 Collet Set, T-Slot Cleaner & Rotating Collet Holder (9999-0045)
- Techniks Collets, Chucks & Accessories