Shop All Collet Sets
Techniks
Collet Set
Mfr # 48/13-SET
Zoro # G8331078
Free Shipping & Returns
$2,111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 16
- Includes 48/13-4142, 48/13-4158, 48/13-4166C, 48/13-4174, 48/13-4190, 48/13-4206, 48/13-4209C, 48/13-4222, 48/13-4238, 48/13-4254, 48/13-4264C, 48/13-4286, 48/13-4317, 48/13-4332C, 48/13-4349, Mfr No. 48/13-4127
- Material - Machining Steel
- Collet Type Rigid Tap
- Face Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 48/13-SET
- Zoro # G8331078
- Country of Origin Italy
- Category Collet Sets
Dimensions
Max. Body Dia. | 2.6800" |
Overall Length | 2.7400" |
Details
Item | Collet Set |
Number of Pieces | 16 |
Includes | 48/13-4142, 48/13-4158, 48/13-4166C, 48/13-4174, 48/13-4190, 48/13-4206, 48/13-4209C, 48/13-4222, 48/13-4238, 48/13-4254, 48/13-4264C, 48/13-4286, 48/13-4317, 48/13-4332C, 48/13-4349, Mfr No. 48/13-4127 |
Material - Machining | Steel |
Collet Type | Rigid Tap |
Face Shape | Round |
Features | Change Worn Taps In Seconds |
Description
Collet Set, Face Shape Round, Overall Length 2.7400 In., Collet Type Rigid Tap, Package Quantity 16
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Mechanics Drill, HSS, 29/64,135 Deg (2UFX3)
- URREA Speed handle 1/2" (5480)
- J.W. WINCO GN451.1-25-25-5/16X18-55 Rubber Bumper Stainless, Threaded Studs (451.1-25-25-5/16-55)
- DRILLCO 3/32, JOBBER LENGTH DRILL - 100SE (100SE106)
- TECHNIKS Collet Set, ER32, 1mm, 18 pcs. (04205MS)
- TECHNIKS Collet Set, DA200, 1/64 in., 21 pcs. (01620-21S)
- TECHNIKS Collet Set, DA200, 1/32 in., 9 pcs. (01620-9S)
- TECHNIKS Collet Set, ER11, 1/32 in., 7 pcs. (04208IS)
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- TECHNIKS Collet Set, ER16, 1/32 in., 10 pcs. (04543IS)
- LYNDEX-NIKKEN Collet Set, R8, Round Inch (810-SET-11)
- Techniks Collets, Chucks & Accessories