Shop All Collet Sets
Techniks
Collet Set
Mfr # 05808-15IS
Zoro # G8331470
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER32
- Number of Pieces 15
- Includes 05808-194, 05808-220, 05808-255, 05808-318, 05808-323, 05808-367, 05808-381, 05808-429, 05808-437, 05808-480, 05808-542, 05808-562, 05808-590, 05808-652, Mfr No. 05808-168
- Collet Type Rigid Tap
- Overall Length 31.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 05808-15IS
- Zoro # G8331470
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Overall Length | 31.50mm |
Max. Body Dia. | 21.00mm |
Max. Bore Dia. | 12.00mm |
Size Increments | 1.00mm |
Min. Size | 0.1680" Dia. |
Head Dia. | 33.00mm |
Max. Size | 0.6520" Dia. |
Details
Item | Collet Set |
Collet Series | ER32 |
Number of Pieces | 15 |
Includes | 05808-194, 05808-220, 05808-255, 05808-318, 05808-323, 05808-367, 05808-381, 05808-429, 05808-437, 05808-480, 05808-542, 05808-562, 05808-590, 05808-652, Mfr No. 05808-168 |
Collet Type | Rigid Tap |
Taper Angle | 16 Degrees |
Color | Silver |
Number of Coolant Holes | 0 |
Face Shape | Round |
Features | Locking To Prevent Tap Clearance |
Standards | ANSI, DIN 6499 Class 2, ISO |
For Shank Type | Straight |
Number of Slots | 8 |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | BR or DIN 6499 Collet Pocket, DR, ER, ESX, RD |
Material - Machining | High Speed Steel |
Description
Collet Set, ER32, Face Shape Round, Max. Size 0.6520 In. Dia., Overall Length 31.50mm, ANSI, DIN 6499 Class 2, ISO, Collet Type Rigid Tap, Head Dia. 33.00mm, For Shank Type Straight, Coolant Fed Non-Coolant Through, Compatible with Product Type BR or DIN 6499 Collet Pocket, DR, ER, ESX, RD, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12-10)
- WILTON Soft Face Sledge, 14 lb, 38 In, Steel (41436)
- EKLIND Hex Key Mm Set L 7Pc (69205)
- LYNDEX-NIKKEN Slim Collet Chuck, 3.5 to 3.0mm, SeriesSK6 (SK6-3.5)
- TECHNIKS Collet Set, TG75, 1/16 in., 11 pcs. (04008-11S)
- TECHNIKS Collet Set, DA180, 1/32 in., 21 pcs. (01618-21S)
- TECHNIKS Collet Set, TG100, 1/32 in., 21 pcs. (04010-21S)
- TECHNIKS Collet Set, ER11, 1/32 in., 7 pcs. (04208IS)
- TECHNIKS Collet Set, ER16, 0.5mm, 15 pcs. (08316MS)
- TECHNIKS Collet Set, ER16, 1mm, 8 pcs. (04543MS)
- ERICKSON Locknut and Stopscrew, 200 DA Nsepiece (NP201)
- Techniks Collets, Chucks & Accessories