Shop All Collet Sets
Techniks
Collet Set
Mfr # 05802-4IS
Zoro # G8329845
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series ER16
- Number of Pieces 4
- Includes 05802-194, 05802-220, 05802-255, Mfr No. 05802-168
- Face Shape Round
- Max. Body Dia. 17.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 05802-4IS
- Zoro # G8329845
- Country of Origin Taiwan, Province of China
- Category Collet Sets
Dimensions
Max. Body Dia. | 17.00mm |
Size Increments | 1.00mm |
Max. Bore Dia. | 2.50mm |
Overall Length | 27.50mm |
Head Dia. | 17.00mm |
Max. Size | 0.2550" Dia. |
Min. Size | 0.1680" Dia. |
Details
Item | Collet Set |
Collet Series | ER16 |
Number of Pieces | 4 |
Includes | 05802-194, 05802-220, 05802-255, Mfr No. 05802-168 |
Face Shape | Round |
Collet Type | Rigid Tap |
Number of Slots | 8 |
Color | Silver |
Compatible with Product Type | BR or DIN 6499 Collet Pocket, DR, ER, ESX, RD |
Standards | ANSI, DIN 6499 Class 2, ISO |
For Shank Type | Straight |
Number of Coolant Holes | 0 |
Features | Locking To Prevent Tap Clearance |
Coolant Fed | Non-Coolant Through |
Material - Machining | High Speed Steel |
Taper Angle | 16 Degrees |
Description
Collet Set, ER16, Face Shape Round, Max. Size 0.2550 In. Dia., Overall Length 27.50mm, ANSI, DIN 6499 Class 2, ISO, Collet Type Rigid Tap, Head Dia. 17.00mm, For Shank Type Straight, Coolant Fed Non-Coolant Through, Compatible with Product Type BR or DIN 6499 Collet Pocket, DR, ER, ESX, RD, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Crimper, Snagless All-In-One, Econ (PA1561)
- BETA Carpenters Square Blade, 300mm (016740130)
- ARROW FASTENER 1 1/4" Ground Tooth Tough Curve Wood Blade, 1PC (OSC102-1)
- WRIGHT TOOL 3/8" Drive Metric, 5 pcs (351)
- TECHNIKS Collet Set, DA300, 1/64 in., 14 pcs. (01630-14S)
- TECHNIKS Collet Set, ER11, 0.5mm, 13 pcs. (04201MS)
- TECHNIKS Collet Set, TG75, 1/16 in., 11 pcs. (04008-11S)
- TECHNIKS Collet Set, DA200, 1/64 in., 21 pcs. (01620-21S)
- TECHNIKS Collet Set, ER16, 1/32 in., 10 pcs. (04543IS)
- TECHNIKS Collet Set, ER20, 1mm, 12 pcs. (04203MS)
- GS TOOLING OZ25 Collet Chuck Set With NMTB40 Holder (334605)
- Techniks Collets, Chucks & Accessories