Shop All Collet Accessories
Techniks
Collet Nut, SYOZ20/EOC12
Mfr # 83634
Zoro # G0513591
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series SYOZ20/EOC12
- Size SYOZ20/EOC12
- Type Clamping
- For Use With SYOZ20/EOC12 Collet Chucks
- Standards DIN 6388
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 83634
- Zoro # G0513591
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | SYOZ20/EOC12 |
Details
Item | Collet Nut |
Collet Series | SYOZ20/EOC12 |
Type | Clamping |
For Use With | SYOZ20/EOC12 Collet Chucks |
Standards | DIN 6388 |
Material - Machining | Steel |
For Collet Series | SYOZ20/EOC12 |
Description
Collet Nut, Steel, SYOZ20/EOC12, DIN 6388, Clamping, SYOZ20/EOC12 Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TA TiAlN HSS-CO 8%-M42 RHS/RHC 29/64 (44929)
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (907MS)
- WESTWARD 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (53YT94)
- BON TOOL Bon 22-979 Rolling Tamper, 48" (22-979)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- TECHNIKS Collet Nut, SYOZ20/EOC12 (83634-L)
- TECHNIKS Collet Chuck, ER20,150mm Projection (16318)
- TECHNIKS Wooden Collet Holding Tray, ER32, Holds 18 (04292)
- TECHNIKS Ultra High Speed Nut, ER40 (46140)
- TECHNIKS High Speed Mini Nut, ER25 (33125)
- BROCO 1/2in. Collet Kit (PCRP-305C)
- Techniks Collet Accessories