Shop All Collet Accessories
Techniks
Collet Nut, SYOZ20/EOC12
Mfr # 83634-L
Zoro # G0508299
product price: $73.45
/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SYOZ20/EOC12
- Type Left Hand
- Size SYOZ20/EOC12
- For Use With SYOZ20/EOC12 Collet Chucks
- Material - Machining Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 83634-L
- Zoro # G0508299
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | SYOZ20/EOC12 |
Details
Item | Collet Nut |
Collet Series | SYOZ20/EOC12 |
Type | Left Hand |
For Use With | SYOZ20/EOC12 Collet Chucks |
Material - Machining | Steel |
For Collet Series | SYOZ20/EOC12 |
Standards | DIN 6388 |
Description
Collet Nut, Steel, SYOZ20/EOC12, DIN 6388, Left Hand, SYOZ20/EOC12 Collet Chucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 15/16 in Size, Deep Socket, Black Phosphate (49-66-6229)
- MILWAUKEE TOOL M12 FUEL 3/8" Impact Wrench (2454-20)
- CHICAGO PNEUMATIC Air Shear, 15 CFM, 18 Ga. (CP785S)
- KLEIN TOOLS Replacement Head for 36-Inch Bolt Cutter (63836)
- TECHNIKS Collet Chuck, ER20, 70mm Projection (16329)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Coolant Pipe, HSK63 (92004)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Wooden Collet Holding Tray, ER20, Holds 12 (04288)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- Techniks Collet Accessories