Shop All Collet Accessories
Techniks
Collet Nut, DNA32
Mfr # 1132.0000
Zoro # G0514678
product price: $87.69
/ea
Free Shipping & Returns
$87.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DNA32
- Type Clamping
- Size DNA32
- For Use With DNA Collets
- For Collet Series DNA32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 1132.0000
- Zoro # G0514678
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | DNA32 |
Thread Size | M40 |
Outside Diameter | 50 mm |
Details
Item | Collet Nut |
Collet Series | DNA32 |
Type | Clamping |
For Use With | DNA Collets |
For Collet Series | DNA32 |
Features | Compatible with ER Collet Chucks and Extensions Collet Accessory |
Product Type | Collet Nut |
Compatible Collet Series | DNA32 |
Thread Pitch | 1.5 mm |
Description
Collet Nut, Thread Size M40, DNA32, Clamping, Compatible with ER Collet Chucks and Extensions Collet Accessory, 1.5 mm, DNA Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOWLER 0.5-6"/150mm Xtra-Value Internal Electronic Caliper Gage (545547300)
- STARRETT Pin Gage Set, Plus, 0.833-0.916 In (S4012-916)
- DAVIES Four Prong Knob, Clamp Knob, 1/4-20 Size, 1"L, HR Phenolic (2820AT)
- PRIME-LINE WORKPRO W031076 Chain Clamp Locking Pliers, 19 in., Easy Lock and Release Single Pack (W031076)
- TECHNIKS Collet Wrench, DNA16 (DNA16W)
- TECHNIKS Coolant Ring, ER25, 1/8 in. to 5/8 in. (08525-26(SET))
- TECHNIKS Ultra High Speed Nut, ER20 (46120)
- TECHNIKS Wooden Collet Holding Tray, ER25, Holds 16 (04290)
- TECHNIKS Collet Chuck, ER32, 47mm Projection (04817)
- TECHNIKS Extended Reach High Speed Nut, ER40 (41940)
- HHIP T-Type M22 X 1.5 ER-16 Collet Chuck Nut (3900-0616)
- Techniks Collets, Chucks & Accessories