Shop All Collet Accessories
Techniks
Collet Nut, DNA20
Mfr # 2020.0000
Zoro # G0514650
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Collet Series DNA20
- Size DNA20
- Type Clamping
- For Use With DNA Collets
- Features 32.00mm Outside Diameter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 2020.0000
- Zoro # G0514650
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | DNA20 |
Thread Size | M25 |
Details
Item | Collet Nut |
Collet Series | DNA20 |
Type | Clamping |
For Use With | DNA Collets |
Features | 32.00mm Outside Diameter |
For Collet Series | DNA20 |
Description
Collet Nut, Thread Size M25, DNA20, Clamping, 32.00mm Outside Diameter, DNA Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON TRADESMAN XC VISE (28842)
- CHICAGO PNEUMATIC Stud Cleaner, 7/in x 1-15/32in (8940168858)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 15/32 (47730)
- KRAFT TOOL Pool Trowel, Pro-Form, 6" Shank, 14x3" (CF272BPF)
- TECHNIKS Wooden Collet Holding Tray, DA180, Holds33 (04456)
- TECHNIKS Tap Holder, Straight, ER11, 1.043in, Steel (04891)
- TECHNIKS Extended Reach High Speed Nut, ER25 (41925)
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel (04896)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Collet Nut, DNA16, Clamping (27116)
- LYNDEX-NIKKEN Collet Chuck, 1-1/4in, SK25, Project 150mm (K1.1/4-SK25-150)
- Techniks Collet Accessories