Shop All Collet Accessories
Techniks
Collet Nut, DNA16, Clamping
Mfr # 27116
Zoro # G0513908
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series DNA16
- Size DNA16
- Type Clamping
- For Use With DNA Collets
- Thread Pitch 1.50mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Techniks
- MFR # 27116
- Zoro # G0513908
- Country of Origin Taiwan, Province of China
- Category Collet Accessories
Dimensions
Size | DNA16 |
Thread Size | M22 |
Details
Item | Collet Nut |
Collet Series | DNA16 |
Type | Clamping |
For Use With | DNA Collets |
Thread Pitch | 1.50mm |
For Collet Series | DNA16 |
Features | 27.00mm Outside Diameter, PowerCOAT for 75% More Holding Power |
Description
Collet Nut, Thread Size M22, DNA16, Clamping, 27.00mm Outside Diameter, PowerCOAT for 75 Percent More Holding Power, 1.50mm, DNA Collets
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL Blade Set 32Pc w 7T 9L Blade (49-22-1132, 48-00-5202)
- TUNGALOY Drill Accessories, GP05-060 F1122, PK5 (4846276)
- KIPP Adjustable Handle, Size: 3 5/16-18 Zinc, Black Satin, Comp: Steel (K0116.3A31)
- DIABLO 1/4"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4100)
- TECHNIKS Ultra High Speed Nut, ER32 (46132)
- TECHNIKS Ultra High Speed Nut, ER11 (46111)
- TECHNIKS Collet Chuck, V-Flange, CAT50, ER32, 4.000in (22311)
- TECHNIKS High Speed Mini Nut, ER11 (33111)
- TECHNIKS Mini Nut, DNA16 (2016-2000)
- TECHNIKS Collet Chuck, Straight, ER32, 1.496in, Steel (04788)
- HHIP 15mm ER-16 Castle Wrench For Mini ER Chuck Nut (3900-0608)
- Techniks Collets, Chucks & Accessories