Shop All Toolholder Accessories
Techniks
Collet Nut, 1.18 in. L, 1.12 in. dia.
Mfr # 28110
Zoro # G9407255
product price: $44.89
/ea
$44.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style High Speed
- For Use With TG Collets
- Thread Size 1 7/8"-12
- Outside Dia. 2.35"
- Overall Length 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 28110
- Zoro # G9407255
- Country of Origin Taiwan, Province of China
- Category Toolholder Accessories
Dimensions
Thread Size | 1 7/8"-12 |
Outside Dia. | 2.35" |
Overall Length | 1.18 in |
Length | 1.18" |
Size | 1.18" |
Dia. | 1.12" |
Outside Diameter | 2.35 in |
Details
Item | Collet Nut |
Style | High Speed |
For Use With | TG Collets |
Capacity | 0.093-1.000 |
Range | 3/32" to 1" |
Series | TG100 |
Features | PowerCOAT for 75% More Holding Power |
For Collet Series | TG100 |
Product Type | Collet Nut |
Compatible Manufacturer Model Number | 23014, 23014F, 23016, 23016F, 23018, 23018F, 23030, 23030F, 23032, 23034, 23035 |
Torque - Maximum | 95 ft-lb |
Compatible Collet Series | TG100 |
Compatible Collet Wrench | 03691 |
Balanced to RPM | 25,000 RPM |
Collet Chuck Nut Type | Slotted |
Description
Collet Nut, Thread Size 1 7/8 In.-12, TG100, PowerCOAT for 75 Percent More Holding Power, TG Collets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS TOOLS Spec Ops 22 oz Milled Face Framing Hammer 145 in PolypropyleneTPR Handle (SPEC-M22CF-S)
- STANLEY Snap-Off Utility Knife Snap-Off, 7 in L (10-425)
- TEKTON T10 Tip, 3/8 in. Drive, Torx (SHB14210)
- WALTER Walter - Xtra-tec Drill Blade (P6003-D22,00R WMP35)
- TECHNIKS Retention Knob, 0.906 in, CAT50, 1-8, 45 deg (21005-45)
- TECHNIKS Retention Knob, 11mm, BT30, M12, 45 deg. (17801)
- TECHNIKS Tool Holder Locking Device, 10.83 in. L (07872)
- TECHNIKS Tool Holder Locking Device, 8.27 in. L (17870)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- TECHNIKS Retention Knob, 3.34 in. L, 45 deg. (21005-45C)
- STM 40 Taper Tool Lock (335275)
- Techniks Toolholder Accessories