Shop All Collet Chucks
Techniks
Collet Hold Extension, SlimFIT 6, 5 in.
Mfr # 06038
Zoro # G2042671
product price: $239.99
/ea
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 0.550"
- Shank Type Straight
- Shank Shape Cylindrical
- Overall Length 5 in
- Collet Series SlimFIT 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 06038
- Zoro # G2042671
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Tool Side Dia. | 0.550" |
Overall Length | 5 in |
Shank Dia. | 5/8 in |
Thread Size | M6 x 1.0 |
Nose Dia. | 0.4800 in |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | SlimFIT 6 |
Projection | 1.8900 in |
For Use With | 1/2 in or 5/8 in Toolholders |
Features | Extremely Accurate Drawbar Collet |
Coolant Fed | Coolant Through |
Description
Collet Chuck, Projection 1.8900 in, SlimFIT 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD General Purpose Pozidriv Screwdriver #3 Round (401K93)
- CRAFTSMAN Sockets, 1/4" Drive T15 Torx Bit Socket, Torx 1/4" Drive (CMMT42661)
- MARSHALLTOWN PREMIER Notched Trowel, U-Handle, 1/2" x 1/2" x 2" (5776SD)
- KIPP Adjustable Handle, Size: 2 5/16-18X15 Zinc, Silver Metallic, Comp: Steel (K0116.2A33X15)
- TECHNIKS Straight Shank Coolant Chuck, ER32, 4.52in (04808-C)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 0.5 in. (06034)
- TECHNIKS Collet Hold Extension, ER25,149mm (04898)
- TECHNIKS Collet Hold Extension, ER25,190mm (04888)
- TECHNIKS Collet (84063-10)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- GS TOOLING R8 70mm ER40 Collet Chuck (337820)
- Techniks Collets, Chucks & Accessories