Shop All Collet Chucks
Techniks
Collet Hold Extension, SlimFIT 6, 0.5 in.
Mfr # 06034
Zoro # G0514249
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Side Dia. 0.550"
- Shank Type Straight
- Overall Length 6.0000 in
- Shank Shape Cylindrical
- Shank Dia. 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Techniks
- MFR # 06034
- Zoro # G0514249
- Country of Origin Taiwan, Province of China
- Category Collet Chucks
Dimensions
Tool Side Dia. | 0.550" |
Overall Length | 6.0000 in |
Shank Dia. | 1/2 in |
Thread Size | M6 x 1.0 |
Nose Dia. | 0.4800 in |
Details
Item | Collet Chuck |
Shank Type | Straight |
Shank Shape | Cylindrical |
Collet Series | SlimFIT 6 |
Projection | 1.8900 in |
For Use With | 1/2 in or 5/8 in Toolholders |
Coolant Fed | Coolant Through |
Features | Extremely Accurate Drawbar Collet |
Description
Collet Chuck, Projection 1.8900 in, SlimFIT 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOCO Accessory Kit, For GBX45 (GBC101)
- NANUK CASES Waterproof Panel Kit, Aluminium, 904 (904-PANEL ALUM. KIT)
- PROTO Ratcheting Wrench, Head Size 21mm (JSCVM21)
- X1 TOOLS T-20 Torque Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-T20-1000x24)
- TECHNIKS Collet Hold Extension, SlimFIT 6, 3in (06032-3)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER20 (04836-2.5)
- TECHNIKS Collet Hold Extension, ER8,124mm (04889)
- TECHNIKS Collet Hold Extension, ER25,149mm (04898)
- TECHNIKS Straight Shank Collet Chuck Extsn, ER32 (04839-140)
- TECHNIKS Collet (84063-10)
- STM CAT40 ER16-3.50 COLLET CHUCK (525408)
- Techniks Collet Chucks